Motion
7100138172

3M
7100138172

Sanding Disc - 1 in Disc Diameter, 15.74 mm Arbor, Ceramic Aluminum Oxide Abrasive Material, 80 Grit, Yellow Color
Mi Item #09466921
MFR #7100138172
Price$133.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138172

Sanding Disc - 1 in Disc Diameter, 15.74 mm Arbor, Ceramic Aluminum Oxide Abrasive Material, 80 Grit, Yellow Color
Mi Item #09466921
MFR #7100138172

Mfr description
7100138172 SCOTCH-BRITE ROLOC BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.52/each

Specifications

Dimensions

  • Arbor Size
    15.74 mm
  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Application
    Blending, Cleaning, Coating Removal, Deburring, Finishing, Polishing, Rust Removal, Stripping
  • Attachment Type
    Roloc TR
  • Color
    Yellow
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    80
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    7100138172
  • Material Application
    All Metal
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131075313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)