Motion
7010299279

3M
7010299279

Sanding Disc - 1 in Disc Diameter, Ceramic Abrasive Material, 120 Grit, White Color
Mi Item #09466924
MFR #7010299279
Price$133.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299279

Sanding Disc - 1 in Disc Diameter, Ceramic Abrasive Material, 120 Grit, White Color
Mi Item #09466924
MFR #7010299279

Mfr description
7010299279 SCOTCH-BRITE ROLOC BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.52/each

Specifications

Dimensions

  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Blending, Cleaning, Finishing, Polishing, Rust Removal, Coating Removal, Deburring
  • Attachment Type
    Roloc TR
  • Color
    White
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010299279
  • Material Application
    All Metal
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131075320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)