Overview
Mfr description
7100138325 SCOTCH-BRITE RADIAL BRISTLE
- For industrial/occupational use only. Not for consumer sale or use.
- Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
- Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
- Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
- Bristle spacing is ideal for coating removal and other high-loading substances
- Contains no wire filaments for improved safety
Specifications
- Abrasive MaterialCeramic
- ColorGreen
- Manufacturer Upc Number30051131075420
- UPC_NO30051131075420
- Product TypeBristle Discs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data