Motion
7100138193

3M
7100138193

Scotch-Brite Radial Bristle Disc, RB-ZB, 80, 3 in
Mi Item #09466928
MFR #7100138193
Price$201.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138193

Scotch-Brite Radial Bristle Disc, RB-ZB, 80, 3 in
Mi Item #09466928
MFR #7100138193

Mfr description
7100138193 SCOTCH-BRITE RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.72/each

Specifications

Dimensions

  • Arbor Hole Size
    3.0000 in
  • Arbor Size
    3.0000 in
  • Brush Diameter
    3.0000 in
  • Center Hole Diameter
    3.0000 in
  • Diameter
    3.0000 in
  • Fill Diameter
    3.0000 in
  • Inside Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Center Hole
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Yellow
  • Brush Shape
    Radial
  • Brush Type
    Disc
  • Color
    Yellow
  • Connector Type
    Center Hole
  • Fill Material
    Ceramic
  • Grit Number
    80
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    7100138193
  • Manufacturer Upc Number
    30051131075437
  • Material
    Ceramic
  • Max Rpm
    20000 rpm
  • Mount Type
    Center Hole
  • Mounting Type
    Center Hole
  • Product Type
    Bristle Discs
  • Specification
    Radial Bristle Disc, 80 Grit, Ceramic, 3 in x 3/8 in
  • Type
    Disc Brush
  • UPC_NO
    30051131075437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)