Motion
7100138179

3M
7100138179

Sanding Disc - 3 in Disc Diameter, 0.3750 in, 9.39 mm Arbor, Ceramic Abrasive Material, 120 Grit, White Color
Mi Item #09466930
MFR #7100138179
Price$201.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138179

Sanding Disc - 3 in Disc Diameter, 0.3750 in, 9.39 mm Arbor, Ceramic Abrasive Material, 120 Grit, White Color
Mi Item #09466930
MFR #7100138179

Mfr description
7100138179 SCOTCH-BRITE RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.70/each

Specifications

Dimensions

  • Arbor Size
    0.3750 in, 9.39 mm
  • Disc Diameter  
    3 in
  • Thickness
    0.3750 in, 9.52 mm

Details

  • Abrasive Material
    Ceramic
  • Application
    Blending, Cleaning, Deburring, Finishing, Polishing, Surface Preparation
  • Attachment Type
    Center Hole
  • Color
    White
  • Disc Attachment Type
    Center Hole
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100138179
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel
  • Max Rpm
    25000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00051131075443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)