Motion
7000121093 3M BRAKE HUB CLEANING DISC HOLDER 07545, 6 PER CASE

3M
7000121093 3M BRAKE HUB CLEANING DISC HOLDER 07545, 6 PER CASE

3M™ Brake Hub Cleaning Disc Holder 07545, 6 per case
Mi Item #09466932
MFR #7000121093 3M BRAKE HUB CLEANING DISC HOLDER 07545, 6 PER CASE
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121093 3M BRAKE HUB CLEANING DISC HOLDER 07545, 6 PER CASE

3M™ Brake Hub Cleaning Disc Holder 07545, 6 per case
Mi Item #09466932
MFR #7000121093 3M BRAKE HUB CLEANING DISC HOLDER 07545, 6 PER CASE

Mfr description
7000121093 3M BRAKE HUB CLEANING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firmly holds 3M™ Brake Hub Cleaning Discs for rust removal on brake rotors and drums
  • Features a hollow center, enabling operators to slide over and around wheel studs without damaging stud threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.167 lb
  • Width
    2 in

Details

  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    00051131075450
  • UPC_NO
    00051131075450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)