Motion
7010366393

3M
7010366393

Roloc™ Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #09466964
MFR #7010366393
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366393

Roloc™ Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #09466964
MFR #7010366393

Mfr description
7010366393 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.51/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Coating Removal, Deburring, Finishing, General Purpose Sanding, Grinding, Intermediate Sanding, Light Deburring, Light Grinding, Paint Preparation, Polishing, Radiusing, Refining, Rust Removal, Sanding, Surface Preparation
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Attachment Type
    Roloc TR
  • Grade
    Coarse
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    7010366393
  • Manufacturer Upc Number
    00051131075856
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131075856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)