Motion
7010299285

3M
7010299285

Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
Mi Item #09466969
MFR #7010299285
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299285

Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
Mi Item #09466969
MFR #7010299285

Mfr description
7010299285 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Coating Removal, Deburring, Finishing, General Purpose Sanding, Intermediate Sanding, Paint Preparation, Radiusing, Refining, Rust Removal
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grade
    Medium
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    7010299285
  • Manufacturer Upc Number
    00051131075894
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131075894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)