Motion
760 UV

3M
760 UV

Acrylic Adhesive - 50 gal, Gallon, Cure Time 24 hr
MI ITEM #09466974
MFR #760 UV
Price$12,709.10/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
760 UV

Acrylic Adhesive - 50 gal, Gallon, Cure Time 24 hr
MI ITEM #09466974
MFR #760 UV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,709.10/dr

Specifications

Dimensions

  • Package Size
    50 gal (US)

Details

  • Acrylic Type
    Silane Modified Polymer
  • Adhesive Material
    Silane Modified Polymer
  • Application
    Panel to Frame/Stiffner to Panel Assembly
  • Color
    White
  • Cure Time
    24 hr
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00051111920862
  • Package Type
    Gallon
  • Product Form
    Gallon
  • Type
    Adhesive Sealant
  • UPC_NO
    00051111920862

Overview

Mfr description
7100171408 3M ADHESIVE SEALANT 760 UV,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance bonding
  • Excellent UV resistance
  • Permanently elastic to allow joint movement
  • 10-30 minute skin time, paintable immediately
  • Silane Modified Polymer (SMP) adhesive sealant
  • Low VOC
  • Gap filling capabilities
  • Single component, moisture-curing sealant offers a simplified production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought