Motion
764

3M
764

Film Tape - Length: 36 yd, 32.90 m, Width: 49.0000 in, 124.50 cm, Thick: 5 mil, 0.12 mm, Orange
Mi Item #09467075
MFR #764
Price$405.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
764

Film Tape - Length: 36 yd, 32.90 m, Width: 49.0000 in, 124.50 cm, Thick: 5 mil, 0.12 mm, Orange
Mi Item #09467075
MFR #764

Mfr description
7000029011 3M GENERAL PURPOSE VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maintains vivid color even when exposed to abrasion and solvents
  • Available in a wide variety of colors for diverse applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.57/each

Specifications

Dimensions

  • Container Size
    76.20 mm x 32.91, 3.0000 in x 36 yd
  • Length
    32.90 m, 36 yd
  • Roll Length
    32.90 m, 36 yd
  • Roll Width
    124.50 cm, 49.0000 in
  • Tensile Strength
    1.3 lb/in | 22.8 N/100 mm
  • Thickness
    5 mil, 0.12 mm
  • Width
    124.50 cm, 49.0000 in

Details

  • Adhesion Strength
    18 oz/in, 21 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    PVC
  • Color
    Orange
  • Elongation at Break
    180 %
  • Format
    Roll
  • Installation Method
    Hand Applied
  • Manufacturer Stock Number
    7100170143
  • Manufacturer Upc Number
    00048011581286
  • Material
    PVC
  • Max Operating Temperature
    29 °C, 85 °F
  • Min Operating Temperature
    16 °C, 60 °F
  • Operating Temperature Range
    16 to 29 °C, 60 to 85 °F
  • Pattern
    Solid
  • Series
    764
  • Shape
    Roll
  • Type
    PVC Film Tape
  • UPC_NO
    00048011581286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)