Motion
7100169792 NEXCARE FLEXIBLE CLEAR FIRST AID TAPE 771-1PK, 1 IN X 10 YDS.

3M
7100169792 NEXCARE FLEXIBLE CLEAR FIRST AID TAPE 771-1PK, 1 IN X 10 YDS.

Nexcare™ Flexible Clear First Aid Tape 771-1PK, 1 in x 10 yds.
MI ITEM #09467164
MFR #7100169792 NEXCARE FLEXIBLE CLEAR FIRST AID TAPE 771-1PK, 1 IN X 10 YDS.
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169792 NEXCARE FLEXIBLE CLEAR FIRST AID TAPE 771-1PK, 1 IN X 10 YDS.

Nexcare™ Flexible Clear First Aid Tape 771-1PK, 1 in x 10 yds.
MI ITEM #09467164
MFR #7100169792 NEXCARE FLEXIBLE CLEAR FIRST AID TAPE 771-1PK, 1 IN X 10 YDS.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.86/each

Specifications

Dimensions

  • Overall Length
    10 yd
  • Overall Width
    1 in
  • Weight
    0.094 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131652996
  • Minimum Order Quantity
    24
  • Product Types
    Tape
  • UPC_NO
    00051131652996

Overview

Mfr description
7100169792 NEXCARE FLEXIBLE CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. hospital tapes
  • Transparent look for discreet bandaging
  • Comfortably secures gauze and dressings
  • Water-resistant formula can be worn in the shower
  • Stretchy material conforms and flexes with your body
  • Breathable design provides comfort
  • Tears easily in both directions for hassle-free application
  • Ideal for securing medical devices like catheter tubing and more
  • In hospitals, known as 3M™ Transpore™ Surgical Tape (used for much more than surgery; clinicians may reference this as plastic or clear tape)
  • Made in the USA
  • Package contents: 1 roll
  • Size: ¾” x 7 yrds, 1” x 10 yrds, 2” x 10 yrds
  • Color: Clear
  • Not made with natural rubber latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought