Motion
7010309373

3M
7010309373

Roloc™ Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Red Color
Mi Item #09467167
MFR #7010309373
Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309373

Roloc™ Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Red Color
Mi Item #09467167
MFR #7010309373

Mfr description
7010309373 SCOTCH-BRITE ROLOC GASKET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes old gasketing residue and prepares surface for a new gasket
  • Non-woven fiber construction can take on tough surfaces without marring the workpiece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.60/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Aesthetic finishing, Deburring, Preparing surface for a new gasket, Removing old gasketing residue, Weld blending
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-Woven
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    7010309373
  • Manufacturer Upc Number
    00051131077126
  • Material Application
    Steel and Aluminum
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131077126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)