Motion
7100169516 NEXCARE FLEXIBLE CLEAR 771-2PK, 1 IN X 360 IN (25, 4 MM X 9,

3M
7100169516 NEXCARE FLEXIBLE CLEAR 771-2PK, 1 IN X 360 IN (25, 4 MM X 9,

Nexcare™ Flexible Clear 771-2PK, 1 in x 360 in (25,4 mm x 9,14 m) in 2 Pk
Mi Item #09467169
MFR #7100169516 NEXCARE FLEXIBLE CLEAR 771-2PK, 1 IN X 360 IN (25, 4 MM X 9,
Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169516 NEXCARE FLEXIBLE CLEAR 771-2PK, 1 IN X 360 IN (25, 4 MM X 9,

Nexcare™ Flexible Clear 771-2PK, 1 in x 360 in (25,4 mm x 9,14 m) in 2 Pk
Mi Item #09467169
MFR #7100169516 NEXCARE FLEXIBLE CLEAR 771-2PK, 1 IN X 360 IN (25, 4 MM X 9,

Mfr description
7100169516 NEXCARE FLEXIBLE CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. hospital tapes
  • Transparent look for discreet bandaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.34/each

Specifications

Dimensions

  • Overall Length
    360 in
  • Overall Width
    1 in
  • Weight
    0.202 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131913820
  • Minimum Order Quantity
    24
  • Product Types
    Tape
  • UPC_NO
    00051131913820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)