Motion
7010309860

3M
7010309860

Roloc™ Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09467176
MFR #7010309860
Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309860

Roloc™ Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09467176
MFR #7010309860

Mfr description
7010309860 SCOTCH-BRITE ROLOC GASKET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes old gasketing residue and prepares surface for a new gasket
  • Non-woven fiber construction can take on tough surfaces without marring the workpiece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.84/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Preparing a surface for a new gasket, Removing old gasketing residue
  • Attachment Type
    Roloc TR
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    7010309860
  • Manufacturer Upc Number
    00051131077140
  • Material Application
    Steel and Aluminum
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131077140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)