Motion
7100169982 NEXCARE GENTLE PAPER FIRST AID TAPE 781-1PK, 1 IN X 10 YDS.

3M
7100169982 NEXCARE GENTLE PAPER FIRST AID TAPE 781-1PK, 1 IN X 10 YDS.

Nexcare™ Gentle Paper First Aid Tape 781-1PK, 1 in x 10 yds.
MI ITEM #09467311
MFR #7100169982 NEXCARE GENTLE PAPER FIRST AID TAPE 781-1PK, 1 IN X 10 YDS.
List Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169982 NEXCARE GENTLE PAPER FIRST AID TAPE 781-1PK, 1 IN X 10 YDS.

Nexcare™ Gentle Paper First Aid Tape 781-1PK, 1 in x 10 yds.
MI ITEM #09467311
MFR #7100169982 NEXCARE GENTLE PAPER FIRST AID TAPE 781-1PK, 1 IN X 10 YDS.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.18/each for your price

Overview

Mfr description
7100169982 NEXCARE GENTLE PAPER FIRST
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. hospital tapes
  • Ideal for securing gauze and dressings
  • Adhesive sticks to wet, damp skin
  • Conformable
  • Breathable design provides comfort
  • Tears easily in both directions for hassle-free application
  • Hypoallergenic and Dermatologist tested
  • Known in hospitals as 3M™ Micropore™ Surgical Tape (clinicians will refer to this most commonly as paper tape)
  • Package contents: 1 roll, 2pk
  • Size: ½” x 10 yds, 3/4” x 8 yrds, 1” x 10 yrds, 2” x 10 yrds
  • Color: white
  • Not made with natural rubber latex
  • Made in the USA

Specifications

  • Length
    10 yd
  • Width
    1 in
  • Material
    Paper
  • Manufacturer Upc Number
    00051131653009
  • UPC_NO
    00051131653009
  • Application
    - Sensitive Skin - Kids - Post-Surgical / Sutures / Stitches
  • Color
    White
  • Weight
    0.061 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text