Motion
7100169514 NEXCARE GENTLE PAPER FIRST AID TAPE 781-2PK, 1 IN X 10 YDS, (CAR

3M
7100169514 NEXCARE GENTLE PAPER FIRST AID TAPE 781-2PK, 1 IN X 10 YDS, (CAR

Nexcare™ Gentle Paper First Aid Tape 781-2PK, 1 in x 10 yds, (Carded, 2 PK)
Mi Item #09467315
MFR #7100169514 NEXCARE GENTLE PAPER FIRST AID TAPE 781-2PK, 1 IN X 10 YDS, (CAR
Price$10.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169514 NEXCARE GENTLE PAPER FIRST AID TAPE 781-2PK, 1 IN X 10 YDS, (CAR

Nexcare™ Gentle Paper First Aid Tape 781-2PK, 1 in x 10 yds, (Carded, 2 PK)
Mi Item #09467315
MFR #7100169514 NEXCARE GENTLE PAPER FIRST AID TAPE 781-2PK, 1 IN X 10 YDS, (CAR

Mfr description
7100169514 NEXCARE GENTLE PAPER FIRST
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. hospital tapes
  • Ideal for securing gauze and dressings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.14/each

Specifications

Dimensions

  • Overall Length
    10 yd
  • Overall Width
    1 in
  • Weight
    0.146 lb

Details

  • Color
    White
  • Manufacturer Upc Number
    00051131913868
  • Minimum Order Quantity
    24
  • UPC_NO
    00051131913868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)