Motion
7100171991 NEXCARE GENTLE PAPER FIRST AID TAPE, 782, 2 IN X 10 YD

3M
7100171991 NEXCARE GENTLE PAPER FIRST AID TAPE, 782, 2 IN X 10 YD

Nexcare™ Gentle Paper First Aid Tape, 782, 2 in x 10 yd
MI ITEM #09467439
MFR #7100171991 NEXCARE GENTLE PAPER FIRST AID TAPE, 782, 2 IN X 10 YD
Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100171991 NEXCARE GENTLE PAPER FIRST AID TAPE, 782, 2 IN X 10 YD

Nexcare™ Gentle Paper First Aid Tape, 782, 2 in x 10 yd
MI ITEM #09467439
MFR #7100171991 NEXCARE GENTLE PAPER FIRST AID TAPE, 782, 2 IN X 10 YD

Mfr description
7100171991 NEXCARE GENTLE PAPER FIRST
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in the U.S. hospital tapes
  • Ideal for securing gauze and dressings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.28/each

Specifications

Dimensions

  • Length
    10 yd
  • Weight
    0.113 lb
  • Width
    2 in

Details

  • Application
    - Sensitive Skin - Post-Surgical / Sutures / Stitches - Kids
  • Color
    White
  • Manufacturer Upc Number
    00051131566552
  • Material
    Paper
  • UPC_NO
    00051131566552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)