Motion
7100062810 3M LASER MARKABLE LABEL MATERIAL 7847, MATTE BLACK/WHITE ACRYL

3M
7100062810 3M LASER MARKABLE LABEL MATERIAL 7847, MATTE BLACK/WHITE ACRYL

Printing Labels & Tape - Acrylate Material, 4.7500 in Print Width
MI ITEM #09467480
MFR #7100062810 3M LASER MARKABLE LABEL MATERIAL 7847, MATTE BLACK/WHITE ACRYL
List Price$8,913.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100062810 3M LASER MARKABLE LABEL MATERIAL 7847, MATTE BLACK/WHITE ACRYL

Printing Labels & Tape - Acrylate Material, 4.7500 in Print Width
MI ITEM #09467480
MFR #7100062810 3M LASER MARKABLE LABEL MATERIAL 7847, MATTE BLACK/WHITE ACRYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,913.60/each for your price

Overview

Mfr description
7100062810 3M LASER MARKABLE LABEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-durable performance
  • Facestock offers long-term durability, resisting wear from temperature and chemicals
  • Tamper indicating features prevent unwarranted removal
  • 350 acrylic adhesive provides reliable, permanent adhesion to LSE plastics, oily metals, powder coatings and textured surfaces
  • No corrosive emissions during the laser marking process

Specifications

  • Printable Area Width
    4.7500 in
  • Material
    Acrylate
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200744327
  • UPC_NO
    50021200744322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text