Motion
7000122369 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,

3M
7000122369 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,

3M™ Thermal Transfer Label Material 7876, Clear Polyester Gloss, 4.5 in x 1668 ft, 1 roll per case
MI ITEM #09467662
MFR #7000122369 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,
List Price$1,864.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122369 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,

3M™ Thermal Transfer Label Material 7876, Clear Polyester Gloss, 4.5 in x 1668 ft, 1 roll per case
MI ITEM #09467662
MFR #7000122369 3M THERMAL TRANSFER LABEL MATERIAL 7876, CLEAR POLYESTER GLOSS,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,864.19/each for your price

Overview

Mfr description
7000122369 3M THERMAL TRANSFER LABEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent thermal stability and moisture resistance
  • Versatile materials produced for use in a variety of applications
  • Adhesive offers excellent clarity and good initial tack to help improve finished label

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200744020
  • UPC_NO
    00021200744020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text