Motion
790 3.78:1 STD SP 1.688

HUB CITY INC
790 3.78:1 STD SP 1.688

Right Angle Spiral Bevel Gear Reducer - 790 Series, Spiral Bevel Gear Type, Single, 3.78:1 Ratio, Left or Right Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.6875 in Output Dia., Hollow Output
MI ITEM #09467671
MFR #790 3.78:1 STD SP 1.688
Price$10,611.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
790 3.78:1 STD SP 1.688

Right Angle Spiral Bevel Gear Reducer - 790 Series, Spiral Bevel Gear Type, Single, 3.78:1 Ratio, Left or Right Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.6875 in Output Dia., Hollow Output
MI ITEM #09467671
MFR #790 3.78:1 STD SP 1.688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,611.09/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 14.5312 in x (H) 10.8125 in x (W) 6.5937 in
  • Housing Height
    10.8125 in
  • Housing Length
    14.5313 in
  • Housing Width
    6.5938 in
  • Input Size
    1.3750 in
  • Output Size
    1.6875 in
  • Ratio
    3.78:1
  • Service Factor
    1.00
  • Weight
    90 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798018935
  • Max Input Horsepower
    39.000 hp
  • Output Direction
    Left or Right
  • Output RPM
    463 rpm
  • Output Torque
    5158
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    790
  • Style
    STD

Overview

Mfr description
0220-54005 790 3.78/1 STD SP 1.688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought