Motion
800 1.71:1 D,E ST

HUB CITY INC
800 1.71:1 D,E ST

Right Angle Straight Bevel Gear Reducer - 800 Series, Straight Bevel Gear Type, Single, 1.71:1 Ratio, Left or Right Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Solid Output
MI ITEM #09467701
MFR #800 1.71:1 D,E ST
Price$8,789.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
800 1.71:1 D,E ST

Right Angle Straight Bevel Gear Reducer - 800 Series, Straight Bevel Gear Type, Single, 1.71:1 Ratio, Left or Right Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Solid Output
MI ITEM #09467701
MFR #800 1.71:1 D,E ST

Mfr description
0220-59338 800 1.71/1 D,E ST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,789.47/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 12.5937 in x (H) 8.1875 in x (W) 9.9062 in
  • Housing Height
    8.1875 in
  • Housing Length
    12.5938 in
  • Housing Width
    9.9063 in
  • Input Size
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    1.71:1
  • Service Factor
    1.00
  • Weight
    90 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • Housing Material
    Ductile Iron
  • Input Horsepower
    33.0000 hp
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798020723
  • Output Direction
    Left or Right
  • Output RPM
    672.5 rpm
  • Output Torque
    3100
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    800
  • Style
    D;E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)