Motion
800 3:1 D,E SP

HUB CITY INC
800 3:1 D,E SP

Right Angle Spiral Bevel Gear Reducer - 800 Series, Spiral Bevel Gear Type, Single, 3:1 Ratio, Left or Right Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Solid Output
Mi Item #09467720
MFR #800 3:1 D,E SP
Price$10,159.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
800 3:1 D,E SP

Right Angle Spiral Bevel Gear Reducer - 800 Series, Spiral Bevel Gear Type, Single, 3:1 Ratio, Left or Right Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Solid Output
Mi Item #09467720
MFR #800 3:1 D,E SP

Mfr description
0220-59363 800 3/1 D,E SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,159.16/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 12.5937 in x (H) 8.1875 in x (W) 9.9062 in
  • Housing Height
    8.1875 in
  • Housing Length
    12.5938 in
  • Housing Width
    9.9063 in
  • Input Size
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    3:1
  • Service Factor
    1.00
  • Weight
    90 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798020921
  • Max Input Horsepower
    30.690 hp
  • Output Direction
    Left or Right
  • Output RPM
    583.3 rpm
  • Output Torque
    3316
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    800
  • Style
    D;E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)