Motion
7010311166 SCOTCH BUBBLE MAILER 7915-25-CS, 10.5 IN X 15.25 SIZE 5, 2

3M
7010311166 SCOTCH BUBBLE MAILER 7915-25-CS, 10.5 IN X 15.25 SIZE 5, 2

Scotch™ Bubble Mailer 7915-25-CS, 10.5 in x 15.25 Size #5, 25 pk
MI ITEM #09467889
MFR #7010311166 SCOTCH BUBBLE MAILER 7915-25-CS, 10.5 IN X 15.25 SIZE 5, 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010311166 SCOTCH BUBBLE MAILER 7915-25-CS, 10.5 IN X 15.25 SIZE 5, 2

Scotch™ Bubble Mailer 7915-25-CS, 10.5 in x 15.25 Size #5, 25 pk
MI ITEM #09467889
MFR #7010311166 SCOTCH BUBBLE MAILER 7915-25-CS, 10.5 IN X 15.25 SIZE 5, 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010311166 SCOTCH BUBBLE MAILER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00051141911519
  • UPC_NO
    00051141911519
  • Material
    Polyethylene
  • Weight
    2.227 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text