Overview
Mfr description
7010370786 SCOTCH CUSHION WRAP, 7929,
- For industrial/occupational use only. Not for consumer sale or use.
- Provides ideal cushion protection for delicate items during mailing, shipping and storage
- Lightweight, neat, clean, non-scratching and recyclable
- 12 in. x 30 ft. roll is perforated every 12 inches for easy tearing
- Made in U.S.A. with globally sourced materials
Specifications
- ColorTransparent
- Manufacturer Upc Number00051131997271
- UPC_NO00051131997271
- Weight0.601 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data