1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010370955 SCOTCH BUBBLE MAILER 7974-25-CS, 9.5 IN X 13.5 IN SIZE 4,
Scotch™ Bubble Mailer 7974-25-CS, 9.5 in x 13.5 in Size #4, 25 pk
MI ITEM #
09468059
MFR #
7010370955 SCOTCH BUBBLE MAILER 7974-25-CS, 9.5 IN X 13.5 IN SIZE 4,
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7010370955 SCOTCH BUBBLE MAILER 7974-25-CS, 9.5 IN X 13.5 IN SIZE 4,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010370955 SCOTCH BUBBLE MAILER 7974-25-CS, 9.5 IN X 13.5 IN SIZE 4,
Scotch™ Bubble Mailer 7974-25-CS, 9.5 in x 13.5 in Size #4, 25 pk
MI ITEM #
09468059
MFR #
7010370955 SCOTCH BUBBLE MAILER 7974-25-CS, 9.5 IN X 13.5 IN SIZE 4,
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Weight
1.838 lbs
Details
Color
Brown
Manufacturer Upc Number
00051141911632
UPC_NO
00051141911632
Overview
Mfr description
7010370955 SCOTCH BUBBLE MAILER
For industrial/occupational use only. Not for consumer sale or use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought