1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010341422 SCOTCH MAILING TUBE 7979 WHITE 2 15/16 IN X 36 IN
Scotch™ Mailing Tube 7979 White 2 15/16 in x 36 in
MI ITEM #
09468068
MFR #
7010341422 SCOTCH MAILING TUBE 7979 WHITE 2 15/16 IN X 36 IN
Price
$4.59
/each
Qty
Add to Cart
Previous Page
Home
3M 7010341422 SCOTCH MAILING TUBE 7979 WHITE 2 15/16 IN X 36 IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010341422 SCOTCH MAILING TUBE 7979 WHITE 2 15/16 IN X 36 IN
Scotch™ Mailing Tube 7979 White 2 15/16 in x 36 in
MI ITEM #
09468068
MFR #
7010341422 SCOTCH MAILING TUBE 7979 WHITE 2 15/16 IN X 36 IN
Mfr description
7010341422 SCOTCH MAILING TUBE 7979
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.59
/each
Add to Cart
Specifications
Dimensions
Length
36 in
Weight
0.639 lb
Width
2 in
Details
Color
Transparent
UPC_NO
00051131922662
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items