Motion
7010340466 SCOTCH MAILING TUBE 7982, 4 IN X 48 IN

3M
7010340466 SCOTCH MAILING TUBE 7982, 4 IN X 48 IN

Scotch™ Mailing Tube 7982, 4 in x 48 in
MI ITEM #09468082
MFR #7010340466 SCOTCH MAILING TUBE 7982, 4 IN X 48 IN
List Price$15.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010340466 SCOTCH MAILING TUBE 7982, 4 IN X 48 IN

Scotch™ Mailing Tube 7982, 4 in x 48 in
MI ITEM #09468082
MFR #7010340466 SCOTCH MAILING TUBE 7982, 4 IN X 48 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.96/each for your price

Overview

Mfr description
7010340466 SCOTCH MAILING TUBE 7982,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    4 in
  • Length
    48 in
  • Color
    Transparent
  • UPC_NO
    00051131983427
  • Weight
    1.576 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text