Motion
7010374619 SCOTCH FINGERPRINT LIFTING TAPE 8004, CLEAR, 3 IN X 10 YD, 126

3M
7010374619 SCOTCH FINGERPRINT LIFTING TAPE 8004, CLEAR, 3 IN X 10 YD, 126

Scotch® Fingerprint Lifting Tape 8004, Clear, 3 in x 10 yd, 126 per case 6 rolls/pack 21/packs/case, Conveniently Packaged
MI ITEM #09468133
MFR #7010374619 SCOTCH FINGERPRINT LIFTING TAPE 8004, CLEAR, 3 IN X 10 YD, 126
List Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374619 SCOTCH FINGERPRINT LIFTING TAPE 8004, CLEAR, 3 IN X 10 YD, 126

Scotch® Fingerprint Lifting Tape 8004, Clear, 3 in x 10 yd, 126 per case 6 rolls/pack 21/packs/case, Conveniently Packaged
MI ITEM #09468133
MFR #7010374619 SCOTCH FINGERPRINT LIFTING TAPE 8004, CLEAR, 3 IN X 10 YD, 126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.52/each for your price

Overview

Mfr description
7010374619 SCOTCH FINGERPRINT LIFTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-transparent, 2 mil (0.051 mm) film tape used to lift and preserve physical evidence such as fingerprints
  • Polypropylene backing material is 1.4 mil (0.036 mm) thick, moisture, chemical and UV resistant
  • Archival quality for preserving important information
  • Good handling, easy-dispensing and easy-tear
  • Backing material offers transparency, conformability and flexibility

Specifications

  • Color
    Transparent
  • Length
    10 yd
  • Width
    3 in
  • Manufacturer Upc Number
    00048011584256
  • UPC_NO
    00048011584256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text