Motion
8005

3M
8005

Two Part Structural Adhesive - 16.57 fl oz, 490 mL, Cure Time 8 to 24 hr
Mi Item #09468134
MFR #8005
Price$679.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8005

Two Part Structural Adhesive - 16.57 fl oz, 490 mL, Cure Time 8 to 24 hr
Mi Item #09468134
MFR #8005

Mfr description
7100090196 3M SCOTCH-WELD STRUCTURAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Creates strong bond on low surface energy plastics (LSE) such as polyolefin with minimal or no surface prep required
  • Resists many chemicals, water, humidity and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.70/each

Specifications

Dimensions

  • Package Size
    490 mL, 16.57 fl oz (US)
  • Shear Strength
    2000 psi
  • Specific Gravity
    1.02

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Encapsulating, Potting, Sealing
  • Color
    White
  • Cure Time
    8 to 24 hr
  • Full Cure
    8 to 24 hr
  • Manufacturer Upc Number
    00051128992975
  • Type
    Structural Plastic Adhesive
  • UPC_NO
    00051128992975
  • Work Time
    3 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)