Motion
7010383818 SCOTCH FOLDED BOX, 8012FB 12 IN X 12 IN X 12 IN

3M
7010383818 SCOTCH FOLDED BOX, 8012FB 12 IN X 12 IN X 12 IN

Scotch™ Folded Box, 8012FB 12 in x 12 in x 12 in
MI ITEM #09468177
MFR #7010383818 SCOTCH FOLDED BOX, 8012FB 12 IN X 12 IN X 12 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383818 SCOTCH FOLDED BOX, 8012FB 12 IN X 12 IN X 12 IN

Scotch™ Folded Box, 8012FB 12 in x 12 in x 12 in
MI ITEM #09468177
MFR #7010383818 SCOTCH FOLDED BOX, 8012FB 12 IN X 12 IN X 12 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010383818 SCOTCH FOLDED BOX, 8012FB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mailing, moving and storage box
  • Easy to assemble
  • Brown, recyclable box is 12 in. x 12 in. x 12 in. size
  • Made in U.S.A. with globally sourced materials

Specifications

  • Color
    Transparent
  • Width
    12 in
  • Length
    12 in
  • Manufacturer Upc Number
    00051131972353
  • UPC_NO
    00051131972353
  • Height
    12 in
  • Weight
    0.985 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text