Motion
7010341640 SCOTCH FOLDED BOX, 8018FBLRG, 18 IN X 18 IN X 16 IN LARGE

3M
7010341640 SCOTCH FOLDED BOX, 8018FBLRG, 18 IN X 18 IN X 16 IN LARGE

Scotch™ Folded Box, 8018FBLRG, 18 in x 18 in x 16 in Large Size Folded Box
MI ITEM #09468187
MFR #7010341640 SCOTCH FOLDED BOX, 8018FBLRG, 18 IN X 18 IN X 16 IN LARGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010341640 SCOTCH FOLDED BOX, 8018FBLRG, 18 IN X 18 IN X 16 IN LARGE

Scotch™ Folded Box, 8018FBLRG, 18 in x 18 in x 16 in Large Size Folded Box
MI ITEM #09468187
MFR #7010341640 SCOTCH FOLDED BOX, 8018FBLRG, 18 IN X 18 IN X 16 IN LARGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010341640 SCOTCH FOLDED BOX,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mailing, moving and storage box
  • Easy to assemble
  • Brown, recyclable box is 18 in. x 18 in. x 16 in. size
  • Made in U.S.A. with globally sourced materials

Specifications

  • Color
    Transparent
  • Width
    18 in
  • Length
    16 in
  • Manufacturer Upc Number
    00051131969469
  • UPC_NO
    00051131969469
  • Height
    18 in
  • Weight
    0.686 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text