Motion
7010341646 SCOTCH FOLDED BOX, 8022FB 22 IN X 22 IN X 14 IN FOLDED BOX

3M
7010341646 SCOTCH FOLDED BOX, 8022FB 22 IN X 22 IN X 14 IN FOLDED BOX

Scotch™ Folded Box, 8022FB 22 in x 22 in x 14 in Folded Box
MI ITEM #09468192
MFR #7010341646 SCOTCH FOLDED BOX, 8022FB 22 IN X 22 IN X 14 IN FOLDED BOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010341646 SCOTCH FOLDED BOX, 8022FB 22 IN X 22 IN X 14 IN FOLDED BOX

Scotch™ Folded Box, 8022FB 22 in x 22 in x 14 in Folded Box
MI ITEM #09468192
MFR #7010341646 SCOTCH FOLDED BOX, 8022FB 22 IN X 22 IN X 14 IN FOLDED BOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010341646 SCOTCH FOLDED BOX, 8022FB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mailing, moving and storage box
  • Easy to assemble
  • Brown, recyclable box is 22 in. x 22 in. x 14 in. size
  • Made in U.S.A. with globally sourced materials

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131973329
  • UPC_NO
    00051131973329
  • Weight
    2.321 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text