Motion
7100167045 3M SCOTCHLOK ELECTRICAL IDC 804-POUCH, BLUE, 18-16 AWG (SOLID

3M
7100167045 3M SCOTCHLOK ELECTRICAL IDC 804-POUCH, BLUE, 18-16 AWG (SOLID

3M™ Scotchlok™ Electrical IDC 804-POUCH, Blue, 18-16 AWG (solid/stranded), 14 AWG (stranded), 25 per pouch, 250/case
Mi Item #09468222
MFR #7100167045 3M SCOTCHLOK ELECTRICAL IDC 804-POUCH, BLUE, 18-16 AWG (SOLID
Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167045 3M SCOTCHLOK ELECTRICAL IDC 804-POUCH, BLUE, 18-16 AWG (SOLID

3M™ Scotchlok™ Electrical IDC 804-POUCH, Blue, 18-16 AWG (solid/stranded), 14 AWG (stranded), 25 per pouch, 250/case
Mi Item #09468222
MFR #7100167045 3M SCOTCHLOK ELECTRICAL IDC 804-POUCH, BLUE, 18-16 AWG (SOLID

Mfr description
7100167045 3M SCOTCHLOK ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue, polypropylene-insulated connector electrically taps into a wire in mid-span without cutting
  • Suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.96/each

Specifications

Dimensions

  • Weight
    0.008 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    10054007061349
  • Minimum Order Quantity
    250
  • Package Quantity
    25
  • Product Types
    Connector
  • UPC_NO
    10054007061349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)