Motion
8067

3M
8067

Flashing Tape - 2 in Width, 0.3898 in, 9.90 mm Thickness, 75 ft lENGTH, Proprietary Film Backing Material, Acrylic Adhsevie Material, 60 oz/in Strength, Tan
Mi Item #09468234
MFR #8067
Price$40.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8067

Flashing Tape - 2 in Width, 0.3898 in, 9.90 mm Thickness, 75 ft lENGTH, Proprietary Film Backing Material, Acrylic Adhsevie Material, 60 oz/in Strength, Tan
Mi Item #09468234
MFR #8067

Mfr description
7000049773 3M ALL WEATHER FLASHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Apply at surface temperatures as low as 0°F (-18°C) or high as 176°F (80°C)
  • Resists UV exposure for up to 12 months
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.81/each

Specifications

Dimensions

  • Length
    75 ft
  • Tensile Strength
    350
  • Thickness
    0.3898 in, 9.90 mm
  • Width
    2 in

Details

  • Adhesion Strength
    60 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Proprietary Film
  • Color
    Tan
  • Manufacturer Upc Number
    00051111983027
  • Operating Temperature Range
    -40 °F to 122 °F
  • UPC_NO
    00051111983027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)