Motion
8087CW

3M
8087CW

Flashing Tape - 1.89 in Width, 3 mil, 0.08 mm Thickness, 54.68 yd lENGTH, Biaxially Oriented Polypropylene (BOPP) Backing Material, Acrylic Adhsevie Material, White
Mi Item #09468252
MFR #8087CW
Price$27.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8087CW

Flashing Tape - 1.89 in Width, 3 mil, 0.08 mm Thickness, 54.68 yd lENGTH, Biaxially Oriented Polypropylene (BOPP) Backing Material, Acrylic Adhsevie Material, White
Mi Item #09468252
MFR #8087CW

Mfr description
7010379550 3M CONSTRUCTION SEAMING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent cold temperature adhesion to housewrap and polyethylene
  • Continues to properly function in cold temperatures as well as high heat and humidity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.61/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Thickness
    3 mil, 0.08 mm
  • Width
    1.89 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Biaxially Oriented Polypropylene (BOPP)
  • Color
    White
  • Manufacturer Upc Number
    00076308142346
  • UPC_NO
    00076308142346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)