Overview
Mfr description
7100166451 3M CONSTRUCTION SEAMING
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent cold temperature adhesion to housewrap and polyethylene
- Continues to properly function in cold temperatures as well as high heat and humidity
- Conformable backing helps provide adhesion to a variety of curved and irregular surfaces
- Aggressive acrylic adhesive offers good instant adhesion to a wide variety of materials
- Once adhered provides good holding power that resists lifting and curling
- Red colored tape for increased visibility
Specifications
- Length54.6 yd
- Width37.5 in
- Manufacturer Upc Number00638060142691
- UPC_NO00638060142691
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data