Overview
Mfr description
7010413635 3MCUSTOM TAPE SHEETS 809S,
- For industrial/occupational use only. Not for consumer sale or use.
- Tape sheets pre-cut to the size needed for your specific packaging or repair application.
- Custom-printed backsheet allows for unique branding and messaging
- Padded for convenient carrying and "dispenser-less" taping
- no cutting tool required
- Often used for in-field repair of damaged packages shipping label protection, and other packaging applications where convenient carrying and easy application are necessary
- Features a removable paper tab for easy handling
- Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass.
- Weather resistant and long aging for indoor/outdoor use
Specifications
- ColorTransparent
- Manufacturer Upc Number00021200881855
- UPC_NO00021200881855
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data