Motion
7010341420 SCOTCH MAGIC TAPE DEAL 810C40BK 3/4 IN X 1000 IN 6PK W/C-40 BL

3M
7010341420 SCOTCH MAGIC TAPE DEAL 810C40BK 3/4 IN X 1000 IN 6PK W/C-40 BL

Scotch® Magic™ Tape Deal 810C40BK 3/4 in x 1000 in 6pk w/C-40 Black Dispenser
MI ITEM #09468304
MFR #7010341420 SCOTCH MAGIC TAPE DEAL 810C40BK 3/4 IN X 1000 IN 6PK W/C-40 BL
Price$29.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010341420 SCOTCH MAGIC TAPE DEAL 810C40BK 3/4 IN X 1000 IN 6PK W/C-40 BL

Scotch® Magic™ Tape Deal 810C40BK 3/4 in x 1000 in 6pk w/C-40 Black Dispenser
MI ITEM #09468304
MFR #7010341420 SCOTCH MAGIC TAPE DEAL 810C40BK 3/4 IN X 1000 IN 6PK W/C-40 BL

Mfr description
7010341420 SCOTCH MAGIC TAPE DEAL
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.64/each

Specifications

Dimensions

  • Length
    1000 in
  • Weight
    1.689 lb
  • Width
    0.75 in

Details

  • Application
    Ideal for permanent paper mending
  • Color
    Transparent
  • UPC_NO
    00021200596841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)