Motion
810

3M
810

Two Part Structural Adhesive - 1 gal, 3.78 L, Cure Time 8 to 24 hr
Mi Item #09468306
MFR #810
Price$2,249.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
810

Two Part Structural Adhesive - 1 gal, 3.78 L, Cure Time 8 to 24 hr
Mi Item #09468306
MFR #810

Mfr description
7000046385 3M SCOTCH-WELD LOW ODOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
  • Provides high shear and peel strength and is toughened for impact resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,249.76/each

Specifications

Dimensions

  • Package Size
    3.78 L, 1 gal (US)
  • Shear Strength
    3600 psi
  • Specific Gravity
    1.07

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Color
    Black
  • Cure Time
    8 to 24 hr
  • Full Cure
    8 to 24 hr
  • Manufacturer Upc Number
    00048011567112
  • Type
    Odor Acrylic Adhesive
  • UPC_NO
    00048011567112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)