Motion
810

3M
810

Acrylic Adhesive - 1.64 fl oz, 48.5 mL
MI ITEM #09468311
MFR #810
Price$71.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
810

Acrylic Adhesive - 1.64 fl oz, 48.5 mL
MI ITEM #09468311
MFR #810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.10/each

Specifications

Dimensions

  • Package Size
    48.5 mL, 1.64 fl oz (US)

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Color
    Black
  • Manufacturer Upc Number
    00638060089675
  • Type
    Odor Acrylic Adhesive
  • UPC_NO
    00638060089675

Overview

Mfr description
7100148732 3M SCOTCH-WELD LOW ODOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
  • Provides high shear and peel strength and is toughened for impact resistance
  • 10 minute work life and 20 minute handling strength
  • Bonds oily metals with minimal surface prep
  • Bonds most plastics, composites and metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought