Motion
7100095558

3M
7100095558

Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Red Color
Mi Item #09468360
MFR #7100095558
Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095558

Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Red Color
Mi Item #09468360
MFR #7100095558

Mfr description
7100095558 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on most metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.59/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Cleaning, Deburring, Equipment cleanup, Finishing, Oxidation removal
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-Woven
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grade
    Coarse
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100095558
  • Manufacturer Upc Number
    00051115351532
  • Material Application
    Ferrous and non-ferrous metals, aluminum, chrome alloys and stainless steel, high nickel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115351532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)