Motion
7000121831

3M
7000121831

Sanding Disc - 4 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #09468372
MFR #7000121831
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121831

Sanding Disc - 4 in Disc Diameter, 0.5000 in, 12.69 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #09468372
MFR #7000121831

Mfr description
7000121831 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.93/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in, 12.69 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Edge breaking, Finishing, Grain finishing, Satin finishing
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Color
    Blue
  • Disc Attachment Type
    Center Hole
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7000121831
  • Manufacturer Upc Number
    00051115330377
  • Material Application
    Ferrous and non-ferrous metals, brass, bronze, pewter, plated plastics, stainless steel, steel
  • Mounting Type
    Center Mount
  • UPC_NO
    00051115330377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)