Motion
7100112665 SCOTCH TAPE WITH DISPENSER 810K10-C17MB, 10 ROLLS AND 1 DISPENSE

3M
7100112665 SCOTCH TAPE WITH DISPENSER 810K10-C17MB, 10 ROLLS AND 1 DISPENSE

Scotch® Tape with Dispenser 810K10-C17MB, 10 Rolls and 1 Dispenser/Pack
MI ITEM #09468384
MFR #7100112665 SCOTCH TAPE WITH DISPENSER 810K10-C17MB, 10 ROLLS AND 1 DISPENSE
List Price$45.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112665 SCOTCH TAPE WITH DISPENSER 810K10-C17MB, 10 ROLLS AND 1 DISPENSE

Scotch® Tape with Dispenser 810K10-C17MB, 10 Rolls and 1 Dispenser/Pack
MI ITEM #09468384
MFR #7100112665 SCOTCH TAPE WITH DISPENSER 810K10-C17MB, 10 ROLLS AND 1 DISPENSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.25/each for your price

Overview

Mfr description
7100112665 SCOTCH TAPE WITH DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • UPC_NO
    00076308871048
  • Length
    27.7 yd
  • Weight
    1.998 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought