Motion
7010340454 SCOTCH MAGIC TAPE 810K20, 3/4 IN X 1000 IN 20 ROLLS/PACK, 6 PACK

3M
7010340454 SCOTCH MAGIC TAPE 810K20, 3/4 IN X 1000 IN 20 ROLLS/PACK, 6 PACK

Scotch® Magic™ Tape 810K20, 3/4 in x 1000 in 20 rolls/pack, 6 packs/cs
Mi Item #09468397
MFR #7010340454 SCOTCH MAGIC TAPE 810K20, 3/4 IN X 1000 IN 20 ROLLS/PACK, 6 PACK
Price$82.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010340454 SCOTCH MAGIC TAPE 810K20, 3/4 IN X 1000 IN 20 ROLLS/PACK, 6 PACK

Scotch® Magic™ Tape 810K20, 3/4 in x 1000 in 20 rolls/pack, 6 packs/cs
Mi Item #09468397
MFR #7010340454 SCOTCH MAGIC TAPE 810K20, 3/4 IN X 1000 IN 20 ROLLS/PACK, 6 PACK

Mfr description
7010340454 SCOTCH MAGIC TAPE 810K20,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.49/each

Specifications

Dimensions

  • Length
    1000 in
  • Weight
    1.884 lb
  • Width
    0.75 in

Details

  • Application
    Ideal for permanent paper mending
  • Color
    Transparent
  • UPC_NO
    00051135807019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)