1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010370047 SCOTCH REMOVABLE TAPE 811-2PK, 3/4 IN X 1296 IN (19 MM X 32,
Scotch® Removable Tape 811-2PK, 3/4 in x 1296 in (19 mm x 32,9 m) 2-Pack
Mi Item #
09468416
MFR #
7010370047 SCOTCH REMOVABLE TAPE 811-2PK, 3/4 IN X 1296 IN (19 MM X 32,
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7010370047 SCOTCH REMOVABLE TAPE 811-2PK, 3/4 IN X 1296 IN (19 MM X 32,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010370047 SCOTCH REMOVABLE TAPE 811-2PK, 3/4 IN X 1296 IN (19 MM X 32,
Scotch® Removable Tape 811-2PK, 3/4 in x 1296 in (19 mm x 32,9 m) 2-Pack
Mi Item #
09468416
MFR #
7010370047 SCOTCH REMOVABLE TAPE 811-2PK, 3/4 IN X 1296 IN (19 MM X 32,
Mfr description
7010370047 SCOTCH REMOVABLE TAPE
For industrial/occupational use only. Not for consumer sale or use.
Unique adhesive holds paper securely, yet is easy to remove or reposition
Great for layouts and temporary posting of papers
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
1296 in
Weight
0.246 lb
Width
0.75 in
Details
Color
Transparent
Manufacturer Upc Number
00051135209684
UPC_NO
00051135209684
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items