Motion
7100175612 SCOTCH TAPE 811-TAPE-100, 14.5 IN X 100 YD (368 MM X 91.4 M)

3M
7100175612 SCOTCH TAPE 811-TAPE-100, 14.5 IN X 100 YD (368 MM X 91.4 M)

Scotch® Tape 811-Tape-100, 14.5 in x 100 yd (368 mm x 91.4 m)
MI ITEM #09468421
MFR #7100175612 SCOTCH TAPE 811-TAPE-100, 14.5 IN X 100 YD (368 MM X 91.4 M)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100175612 SCOTCH TAPE 811-TAPE-100, 14.5 IN X 100 YD (368 MM X 91.4 M)

Scotch® Tape 811-Tape-100, 14.5 in x 100 yd (368 mm x 91.4 m)
MI ITEM #09468421
MFR #7100175612 SCOTCH TAPE 811-TAPE-100, 14.5 IN X 100 YD (368 MM X 91.4 M)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100175612 SCOTCH TAPE 811-TAPE-100,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • UPC_NO
    00638060269152
  • Length
    100 yd
  • Weight
    5.228 lb
  • Width
    14.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought