Motion
7010311650 SCOTCH MAGIC GREENER TAPE 812-24P, 3/4 IN X 900 IN (19 MM X 22,

3M
7010311650 SCOTCH MAGIC GREENER TAPE 812-24P, 3/4 IN X 900 IN (19 MM X 22,

Scotch® Magic™ Greener Tape 812-24P, 3/4 in x 900 in (19 mm x 22,8) 24 Pack
MI ITEM #09468437
MFR #7010311650 SCOTCH MAGIC GREENER TAPE 812-24P, 3/4 IN X 900 IN (19 MM X 22,
List Price$89.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010311650 SCOTCH MAGIC GREENER TAPE 812-24P, 3/4 IN X 900 IN (19 MM X 22,

Scotch® Magic™ Greener Tape 812-24P, 3/4 in x 900 in (19 mm x 22,8) 24 Pack
MI ITEM #09468437
MFR #7010311650 SCOTCH MAGIC GREENER TAPE 812-24P, 3/4 IN X 900 IN (19 MM X 22,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.97/each for your price

Overview

Mfr description
7010311650 SCOTCH MAGIC GREENER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • UPC_NO
    00051141955780
  • Length
    900 in
  • Weight
    2.157 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text