Overview
Mfr description
7010368534 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
- Dense, stiff construction withstands high pressure without folding over, improving productivity
- Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
- Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
- Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
- Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
- Center hole discs come in a range of medium to large sizes to meet many different project specifications
- Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS
- green), Medium (MED
- blue), and Very Fine (VFN
- maroon)
Specifications
- Abrasive MaterialAluminum Oxide
- ColorBlue
- Overall Diameter4 in
- Manufacturer Upc Number00051115359583
- UPC_NO00051115359583
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data