Motion
7010330893

3M
7010330893

Sanding Disc - 14 in Disc Diameter, 1.0000 in, 25.39 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #09468460
MFR #7010330893
Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330893

Sanding Disc - 14 in Disc Diameter, 1.0000 in, 25.39 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #09468460
MFR #7010330893

Mfr description
7010330893 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.81/each

Specifications

Dimensions

  • Arbor Size
    1.0000 in, 25.39 mm
  • Disc Diameter  
    14 in
  • Overall Diameter
    14 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Edge breaking, Final finishing, Light deburring, Polishing, Satin and grain finishing
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Color
    Blue
  • Disc Attachment Type
    Center Hole
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    7010330893
  • Manufacturer Upc Number
    00051141433301
  • Material Application
    Brass, Bronze, Ferrous and non-ferrous metals, Pewter, Plated plastics, Stainless steel, Steel
  • Mounting Type
    Center Mount
  • UPC_NO
    00051141433301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)