Overview
Mfr description
7010330841 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive non-woven material is suitable for light-duty industrial applications
- Hook and loop style attachment is used on random orbital sanding systems
- Multi-purpose abrasive is suitable for use on most metals
- Tough, pliable nylon web cleans and deburrs while leaving a professional finish
- Open web is load resistant, limiting buildup of debris that can clog the abrasive
- Available in a range of grades of aluminum oxide mineral
- Maroon
Specifications
- Abrasive MaterialAluminum Oxide
- Overall Diameter4 in
- Manufacturer Upc Number00051115360787
- UPC_NO00051115360787
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data